Clamping grip pliers, C type

For detailed information, other images and documents, please select individual articles from the following table.

Clamping grip pliers, C type

High, wide clamping arm for especially large range.

  • Material: Steel

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Min./max. clamping width Clamping depth Height Quantity PU
price/PU
071509 17
170 mm 0-54 mm 35 mm 83 mm
1 pcs
071509 18
275 mm 0-98 mm 55 mm 140 mm
1 pcs
071509 20
465 mm 0-280 mm 235 mm 150 mm
1 pcs
071509 21
610 mm 0-390 mm 375 mm 150 mm
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
  • Effortless release lever with spring mechanism

  • One-hand operation – pull-action instead of push-action

  • Lock nut for fixing clamping width, setting retained for repetitive applications

  • Ergonomic and appealing design

  • High-quality epoxy coating, welding beads roll off

  • Lower rust infiltration than nickel