Fixing bolt anchor W-FAZ/A4
Fixing bolt anchor W-FAZ/A4 - 1
Fixing bolt anchor W-FAZ/A4 - 2
Fixing bolt anchor W-FAZ/A4 - 3
Fixing bolt anchor W-FAZ/A4 - 4
Fixing bolt anchor W-FAZ/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FAZ/A4

Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 48 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Attachment height (t fix) Max. attachment height reduced (t fix, red) Quantity PU
price/PU
0904616100
M16 220 mm 100 mm
10 pcs
0904616220
M16 340 mm 220 mm
10 pcs
0904616180
M16 300 mm 180 mm
10 pcs
0904616205
M16 325 mm 205 mm
10 pcs
0904616160
M16 280 mm 160 mm
10 pcs
0904620130
M20 265 mm 130 mm
5 pcs
0904620150
M20 285 mm 150 mm
5 pcs
0904621206
M12 220 mm 125 mm
25 pcs
0904621207
M12 255 mm 160 mm
20 pcs
0904621208
M12 275 mm 180 mm
20 pcs
0904621210
M12 300 mm 205 mm
20 pcs
0904621211
M12 325 mm 230 mm
20 pcs
0904621209
M12 285 mm 190 mm
20 pcs
5928458011
M8 65 mm 11 mm
100 pcs
5928408010
M8 75 mm 10 mm 21 mm
5928408015
M8 80 mm 15 mm 26 mm
100 pcs
5928408030
M8 95 mm 30 mm 41 mm
100 pcs
5928408050
M8 115 mm 50 mm 61 mm
100 pcs
5928408100
M8 165 mm 100 mm 111 mm
50 pcs
5928451010
M10 70 mm 10 mm
50 pcs
5928451020
M10 80 mm 20 mm
50 pcs
5928410010
M10 90 mm 10 mm 30 mm
50 pcs
5928410015
M10 95 mm 15 mm 35 mm
50 pcs
5928410020
M10 100 mm 20 mm 40 mm
50 pcs
5928410030
M10 110 mm 30 mm 50 mm
50 pcs
5928410050
M10 130 mm 50 mm 70 mm
50 pcs
5928410075
M10 155 mm 75 mm 95 mm
50 pcs
5928410100
M10 180 mm 100 mm 120 mm
50 pcs
5928452010
M12 85 mm 10 mm
25 pcs
5928452020
M12 95 mm 20 mm
25 pcs
5928412015
M12 110 mm 15 mm 35 mm
25 pcs
5928412020
M12 115 mm 20 mm 40 mm
25 pcs
5928412030
M12 125 mm 30 mm 50 mm
25 pcs
5928412050
M12 145 mm 50 mm 70 mm
25 pcs
5928412065
M12 160 mm 65 mm 85 mm
25 pcs
5928412085
M12 180 mm 85 mm 105 mm
25 pcs
5928412105
M12 200 mm 105 mm 125 mm
25 pcs
5928456015
M16 115 mm 15 mm
20 pcs
5928416005
M16 125 mm 5 mm 25 mm
20 pcs
5928416015
M16 135 mm 15 mm 35 mm
20 pcs
5928416025
M16 145 mm 25 mm 45 mm
20 pcs
5928416050
M16 170 mm 50 mm 70 mm
20 pcs
5928416080
M16 200 mm 80 mm 100 mm
10 pcs
0904624030
M24 200 mm 30 mm
10 pcs
0904624060
M24 230 mm 60 mm
5 pcs
0904624075
M24 245 mm 75 mm
5 pcs
5928420030
M20 165 mm 30 mm
10 pcs
5928420060
M20 195 mm 60 mm
10 pcs
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
  • High loads, low axial and edge clearance

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation

  • Torque-controlled expanding A4 stainless steel anchor


Reduced anchoring depth


  • Minimises drilling, time-saving

  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)

  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)