Underfloor guide full extension Dynapro Tipmatic 40 kg
Underfloor guide full extension Dynapro Tipmatic 40 kg - 1
Underfloor guide full extension Dynapro Tipmatic 40 kg - 2
Underfloor guide full extension Dynapro Tipmatic 40 kg - 3
Underfloor guide full extension Dynapro Tipmatic 40 kg - 4
Underfloor guide full extension Dynapro Tipmatic 40 kg - 5
Underfloor guide full extension Dynapro Tipmatic 40 kg - 6
Underfloor guide full extension Dynapro Tipmatic 40 kg - 7
Underfloor guide full extension Dynapro Tipmatic 40 kg - 8
Underfloor guide full extension Dynapro Tipmatic 40 kg - 9
Underfloor guide full extension Dynapro Tipmatic 40 kg - 10
Underfloor guide full extension Dynapro Tipmatic 40 kg - 11
Underfloor guide full extension Dynapro Tipmatic 40 kg - 12

For detailed information, other images and documents, please select individual articles from the following table.

Underfloor guide full extension Dynapro Tipmatic 40 kg

For handle-free drawer covers

  • Load capacity: 40 kg
  • Pullout type: Full extension

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Pullout type Quantity PU
price/PU
F130117458
250 mm 40 kg Full extension
F130117459
270 mm 40 kg Full extension
F130117460
300 mm 40 kg Full extension
F130117461
320 mm 40 kg Full extension
F130117462
350 mm 40 kg Full extension
F130117463
400 mm 40 kg Full extension
F130117464
420 mm 40 kg Full extension
F130117465
450 mm 40 kg Full extension
F130117466
480 mm 40 kg Full extension
F130117467
500 mm 40 kg Full extension
F130116956
520 mm 40 kg Full extension
F130117468
550 mm 40 kg Full extension
F130116955
380 mm 40 kg Full extension
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
Integrated Tipmatic element


  • No additional assembly outlay or space requirements

  • Push within the centre third of the cover to open


Precision adjustment of front gap


Adjustment at either side to 6 mm (factory setting 4.5 mm)



Synchronisation retrofit optional


Just tap anywhere on the entire front panel to open



Very quiet operation, no friction


thanks to fully-synchronised runners



Easy and precise performance


thanks to abrasion-resistant plastic rollers



High lateral stability


owing to wide guide rails

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Dimensions subject to change. Subject to technical changes!