TX screwdriver
TX screwdriver - 1
TX screwdriver - 2
TX screwdriver - 3
TX screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

TX screwdriver

  • Surface: Chrome plated

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle length/handle width Blade length in inches Quantity PU
price/PU
061343409
TX9 60 mm 83 / 27 mm 2 3/8 in
1 pcs
061343408
TX8 60 mm 83 / 27 mm 2 3/8 in
1 pcs
061343407
TX7 60 mm 73 / 20 mm 2 3/8 in
1 pcs
061343406
TX6 60 mm 73 / 20 mm 2 3/8 in
1 pcs
061343410
TX10 80 mm 83 / 27 mm 3 1/8 in
1 pcs
061343415
TX15 80 mm 96 / 31 mm 3 1/8 in
1 pcs
061343420
TX20 100 mm 96 / 31 mm 4 in
1 pcs
061343427
TX27 115 mm 106 / 35 mm 4 9/16 in
1 pcs
061343425
TX25 100 mm 106 / 35 mm 4 in
1 pcs
061343430
TX30 115 mm 106 / 35 mm 4 9/16 in
1 pcs
061343445
TX45 130 mm 114 / 38 mm 5 3/16 in
1 pcs
061343440
TX40 130 mm 114 / 38 mm 5 3/16 in
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
  • Blade: Round blade, matt chrome-plated

  • Tip: TX socket, Black Point