Hinge Tiomos Tipmatic Plus click-on
Hinge Tiomos Tipmatic Plus click-on - 1
Hinge Tiomos Tipmatic Plus click-on - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinge Tiomos Tipmatic Plus click-on

Hinge with automatic opening for handle-free fronts

  • Surface: Nickel plated

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Crank Type of assembly Hole drilling Suitable for min./max. door thickness Quantity PU
price/PU
F046140360
3 mm Screw-on 45/9.5 mm 16-24 mm
F046140365
9.5 mm Screw-on 45/9.5 mm 16-24 mm
F046140366
19 mm Screw-on 45/9.5 mm 16-24 mm
F049140363
14 mm Screw-on 48/9 mm 12-28 mm
F049140362
14 mm Fit with adhesive 3-8 mm
F049140364
14 mm Screw-on 6-10 mm
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
  • Spring-assisted opening with very pleasant opening movement

  • Larger opening angle of up to 45° in conjunction with Tipmatic Plus pin
Notice

Tiomos Tipmatic Plus hinge functions only in conjunction with the Tipmatic Plus pin. For technical information on installation see corresponding hinge type e.g. Tiomos Mirro 125 and Tipmatic Plus pin.