Reversible ratchet 3/8 inch
Reversible ratchet 3/8 inch - 1
Reversible ratchet 3/8 inch - 2
Reversible ratchet 3/8 inch - 3
Reversible ratchet 3/8 inch - 4
Reversible ratchet 3/8 inch - 5

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 3/8 inch

With rotary disc reverse

  • Tip size: 3/8 inch
  • Length: 175 mm
  • Handle length: 82 mm
  • Handle diameter: 16 mm
  • Ratchet head height: 19 mm
  • Ratchet diameter: 30 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Handle length Handle diameter Quantity PU
price/PU
07120380
3/8 inch 175 mm 82 mm 16 mm
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
  • Compact, narrow head

  • Simple changeover from clockwise to anticlockwise rotation

  • Chamfered square — easier removal of socket wrench inserts

  • Offset ratchet body for more hand clearance

  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation

  • Chrome-plated, 2-component handle

  • DIN 3122, ISO 3315