Alarmed window handle A 105 AK
Alarmed window handle A 105 AK - 1
Alarmed window handle A 105 AK - 2
Alarmed window handle A 105 AK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Alarmed window handle A 105 AK

With alarm and climate function

  • Shape of door handle: GE (Frankfurt type)
  • Material: Stainless steel
  • Material of the basic rosette: Plastic
  • Material of the pin: Steel
  • Gloss level: Matt
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: No
  • Handle length: 130 mm
  • Handle diameter: 20 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of pin Shape of door handle Material Material of the basic rosette Quantity PU
price/PU
0687750300
32 mm GE (Frankfurt type) Stainless steel Plastic
1 pcs
0687750301
37 mm GE (Frankfurt type) Stainless steel Plastic
1 pcs
0687750302
43 mm GE (Frankfurt type) Stainless steel Plastic
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
  • Ideal for fitting to windows and patio doors

  • No power supply needed

  • 115-dB(A) alarm function

  • VdS tested

  • Incl. Fastening screws and battery (special battery 1/2 AA, 3.6 V)

  • Climate function, indicating 50, 55 and 60% relative humidity