Slotted screwdriver
Slotted screwdriver - 1
Slotted screwdriver - 2
Slotted screwdriver - 3
Slotted screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver

One-piece hexagon blade/wrench adapter made from tempered, impact-resistant material

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Version Blade length Handle length/handle width Quantity PU
price/PU
0613321045
0.8 x 4.5 mm With impact cap, With wrench aid 90 mm 96 / 31 mm
1 pcs
0613321055
1 x 5.5 mm With wrench aid, With impact cap 100 mm 96 / 31 mm
1 pcs
061332109
1.6 x 9 mm With impact cap, With wrench aid 150 mm 114 / 38 mm
1 pcs
061332107
1.2 x 7 mm With impact cap, With wrench aid 125 mm 106 / 35 mm
1 pcs
061332114
2.5 x 14 mm With wrench aid, With impact cap 250 mm 120 / 40.5 mm
1 pcs
061332110
1.6 x 10 mm With impact cap, With wrench aid 175 mm 114 / 38 mm
1 pcs
061332112
2 x 12 mm With wrench aid, With impact cap 200 mm 120 / 40.5 mm
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
Safety data sheet
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
  • Large impact cap

  • Tip: DIN 5264-A, ISO 2380, Black Point