Pin driver BST 350
Pin driver BST 350 - 1
Pin driver BST 350 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pin driver BST 350

Semi-automatic pin driver with manual power control

  • Weight of machine: 2.35 kg
  • Calibre: 6.8/11 M
  • Length x width x height: 340 x 50 x 150 mm
  • Recommended max. setting frequency/hour: 500 PCS
  • Thrust load: Low (green), Medium (yellow), Very strong (red)

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of machine Calibre Length x width x height Recommended max. setting frequency/hour Quantity PU
price/PU
086422
2.35 kg 6.8/11 M 340 x 50 x 150 mm 500 PCS
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
  • 6-stage power control

  • Extremely easy to use

  • Trigger safety catch

  • Device in accordance with DIN EN 15895

  • Thrust plunger principle

  • Complete with carrying case

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.