Structural adhesive Bond and Seal Power
Structural adhesive Bond and Seal Power - 1
Structural adhesive Bond and Seal Power - 2
Structural adhesive Bond and Seal Power - 3

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond and Seal Power

Heavy-duty, elastic hybrid structural adhesive

  • Contents: 300 ml
  • Container: Cartridge
  • Chemical basis: Hybrid polymer
  • Min. skin-formation time: 30 min
  • Min./max. skin-formation time /conditions: 30-40 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Shore A hardness: 50
  • Min./max. processing temperature: 5 to 40 °C
  • Max. short-term temperature resistance: 120 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Min. flashing point: 101 °C
  • Ultraviolet resistance: Yes
  • Max. change in volume: 2 %
  • Max. volume change/conditions: 2 % / in accordance with DIN 52451
  • Shelf life from production/conditions: 12 Month / at max. 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes
  • VOC-free: Yes
  • Resistance against: Salt water, Freshwater, Aqueous surfactant solutions
  • Short-term resistance against: Mineral oils, Fuels, Animal fat, Animal oils, Vegetable fat, Vegetable oils
  • Shelf life from production: 12 Month

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Contents Container Chemical basis Quantity PU
price/PU
08932351
White 300 ml Cartridge Hybrid polymer
08932352
Grey 300 ml Cartridge Hybrid polymer
08932353
Black 300 ml Cartridge Hybrid polymer
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
Excellent adhesive range and high level of initial strength


  • Very good adhesion to almost all substrates

  • No complex fixing of components


Flexible with low elasticity



Can be painted over


Can be painted over before and after skin formation with all standard paint systems (except alkyd resin varnish).



UV-resistant


Ideally suited to visible joints.



Non-corrosive


Prevents metal corrosion.



NSF (P1) registered (No. 136996)


International approval for use in food-related areas.



Virtually odourless, VOC and solvent-free



Isocyanate-free, PVC-free and silicone-free

Notice

Do not bring into contact with synthetic-resin paint systems (alkyd resin). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. It is essential to use Würth Adhesion Plus products in order to achieve optimum adhesion results. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Würth sealant smoothing agent.

NSF-registered, Class P1, No. 136996

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.