Fire-retardant filler

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler

Intumescent, dispersion-based filling material for universal application

  • Colour: White
  • Conditions to maintain shelf life from production: cool and frost-free storage
  • Long-term elasticity: Yes
  • Ultraviolet resistance: No
  • Viscosity: 60000 mPas
  • Moulded density: 1.35 kg/dm³

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Weight of content Contents Density Quantity PU
price/PU
0893306001
Cartridge 310 ml 1.35 g/cm³
0893306015
Bucket 15 kg
1 pcs
0893306006
Bucket 6 kg 1.35 g/cm³
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
Foams up in the event of fire



Permanently elastic



Resistant to ageing



Easy-to-apply filler



Yield


  • The information on required amounts is an approximate indication.

  • For an opening size of 1 m², approx. 4.0 kg of fire-retardant filler is required
Notice
  • The sealant must not be used in damp environments

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire

  • Storage: frost-free, 12 months
  • [C] Z-19.15-1413

  • Fire-retardant filler product approval Z-19.11-1388

  • [C1] S90 Z-19.15-1493