Table extension EAT 500
Table extension EAT 500 - 1
Table extension EAT 500 - 2
Table extension EAT 500 - 3
Table extension EAT 500 - 4
Table extension EAT 500 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Table extension EAT 500

Plug-in and screw-in fitting for simple retroactive extension of existing tables.

  • Surface: Silver
  • Material: Aluminium
  • Load capacity: 70 kg
  • Type of assembly: Screw-on

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Material Load capacity Type of assembly Quantity PU
price/PU
0683240001
Silver Aluminium 70 kg Screw-on
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
No countersinking on the table required


Robust die-cast zinc plate for mounting



Invisible bracket


Low height



Can be mounted by a single person


Simple connection



Easy to assemble and disassemble for the end customer


Star-shaped handles with integrated locking device in the extension tube



Mounting plate is easy to store


by removing the extension tubes

Notice

The load capacity of 70 kg is based on a 500-mm mounting plate that is loaded in the centre depending on the material and the dead load of the table.