Insert nut TIME-SERT®

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insert nut TIME-SERT®

For repairing defective threads.

See product details

Available in 49 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Length Version Surface Quantity PU
price/PU
06636 94
M6 x 1 9.4 mm Metric nominal thread Zinc plated
0663111522
M11 x 1,5 22.0 mm Metric fine thread Zinc plated
25 pcs
0663111516
M11 x 1,5 16.0 mm Metric fine thread Zinc plated
25 pcs
0663081216
M8 x 1,25 16.2 mm Metric nominal thread Plain
25 pcs
0663081211
M8 x 1,25 11.7 mm Metric nominal thread Plain
25 pcs
066306 94
M6 x 1 9.4 mm Metric nominal thread Plain
25 pcs
0663101
M10 x 1 6.2 mm Metric fine thread Zinc plated
25 pcs
066316 320
M16 x 2 32.0 mm Metric nominal thread Zinc plated
25 pcs
0663101252
M10 x 1,25 20.0 mm Metric fine thread Zinc plated
25 pcs
0663101250
M10 x 1,25 9.0 mm Metric fine thread Zinc plated
25 pcs
0663101251
M10 x 1,25 15.0 mm Metric fine thread Zinc plated
25 pcs
066316 240
M16 x 2 24.0 mm Metric nominal thread Zinc plated
25 pcs
0663912513
M9 x 1,25 13.0 mm Metric fine thread Zinc plated
25 pcs
0663912518
M9 x 1,25 18.0 mm Metric fine thread Zinc plated
25 pcs
06638 117
M8 x 1 11.7 mm Metric fine thread Zinc plated
25 pcs
0663181527
M18 x 1,5 27.0 mm Metric fine thread Zinc plated
25 pcs
0663181518
M18 x 1,5 18.3 mm Metric fine thread Zinc plated
25 pcs
0663181610
M18 x 1,5 10.0 mm Metric fine thread Zinc plated
25 pcs
0663111122
M11 x 1,25 22.0 mm Metric fine thread Zinc plated
25 pcs
06637 100
M7 x 1 10.0 mm Metric fine thread Zinc plated
25 pcs
06637 140
M7 x 1 14.0 mm Metric fine thread Zinc plated
25 pcs
0663101520
M10 x 1,5 20.0 mm Metric nominal thread Zinc plated
25 pcs
0663101514
M10 x 1,5 14.0 mm Metric nominal thread Zinc plated
25 pcs
0663161512
M16 x 1,5 12.7 mm Metric fine thread Zinc plated
25 pcs
0663161570
M16 x 1,5 7.0 mm Metric fine thread Zinc plated
25 pcs
0663161524
M16 x 1,5 24.0 mm Metric fine thread Zinc plated
25 pcs
0663812516
M8 x 1,25 16.2 mm Metric nominal thread Zinc plated
25 pcs
0663812511
M8 x 1,25 11.7 mm Metric nominal thread Zinc plated
25 pcs
0663121593
M12 x 1,5 9.3 mm Metric fine thread Zinc plated
25 pcs
0663121567
M12 x 1,5 6.7 mm Metric fine thread Zinc plated
25 pcs
0663121524
M12 x 1,5 24.0 mm Metric fine thread Zinc plated
25 pcs
0663011520
M10 x 1,5 20.0 mm Metric nominal thread Plain
25 pcs
0663011514
M10 x 1,5 14.0 mm Metric nominal thread Plain
25 pcs
0663121516
M12 x 1,5 16.3 mm Metric fine thread Zinc plated
25 pcs
06634 60
M4 x 0,7 6.0 mm Metric nominal thread Zinc plated
25 pcs
06634 80
M4 x 0,7 8.0 mm Metric nominal thread Zinc plated
25 pcs
0663121752
M12 x 1,75 24.0 mm Metric nominal thread Zinc plated
25 pcs
0663121751
M12 x 1,75 16.2 mm Metric nominal thread Zinc plated
25 pcs
06635 100
M5 x 0,8 10.0 mm Metric nominal thread Zinc plated
25 pcs
066306 120
M6 x 1 12.0 mm Metric nominal thread Plain
25 pcs
0663141593
M14 x 1,5 9.3 mm Metric fine thread Zinc plated
25 pcs
0663141565
M14 x 1,5 6.5 mm Metric fine thread Zinc plated
25 pcs
0663141526
M14 x 1,5 26.0 mm Metric fine thread Zinc plated
25 pcs
0663141516
M14 x 1,5 16.0 mm Metric fine thread Zinc plated
25 pcs
0663141512
M14 x 1,5 12.8 mm Metric fine thread Zinc plated
25 pcs
066310 150
M10 x 1 15.0 mm Metric fine thread Zinc plated
25 pcs
066310190
M10 x 1 9.0 mm Metric fine thread Zinc plated
25 pcs
06636 120
M6 x 1 12.0 mm Metric nominal thread Zinc plated
25 pcs
06635 76
M5 x 0,8 7.6 mm Metric nominal thread Zinc plated
25 pcs
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
Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary

Notice

Tear-out strength


Tear-out strength may vary subject to application (edge areas etc.) and material. As a result, no general information can be provided on this topic. Tests in the Würth laboratory have shown that the Time-Sert thread repairs are equivalent to the original threads in most cases.



Steel nuts


Material: 9SMn/Pb28K DIN1651/668


Coating: galvanised, passivated.