Drilling screw, flat head with AW drive pias®
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 1
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 2
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 3
Drilling screw, flat head with AW drive pias<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, flat head with AW drive pias®

Galvanised steel, blue passivated (A3K), with AW drive

  • Material: Steel
  • Surface: Zinc plated
  • Other standard: Company standard
  • Head type: Flat head
  • Thread type: Self-tapping screw thread
  • RoHS-compliant: Yes

See product details

Available in 44 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
020629 13
2.9 mm 13 mm 5.3 mm 2.6 mm
020635 13
3.5 mm 13 mm 6.9 mm 2.75 mm
020629 16
2.9 mm 16 mm 5.3 mm 2.6 mm
020635 19
3.5 mm 19 mm 6.9 mm 2.75 mm
020635 16
3.5 mm 16 mm 6.9 mm 2.75 mm
020635 22
3.5 mm 22 mm 6.9 mm 2.75 mm
020635 95
3.5 mm 9.5 mm 6.9 mm 2.75 mm
020635 25
3.5 mm 25 mm 6.9 mm 2.75 mm
020639 13
3.9 mm 13 mm 7.5 mm 3.1 mm
020639 16
3.9 mm 16 mm 7.5 mm 3.1 mm
020639 19
3.9 mm 19 mm 7.5 mm 3.1 mm
020639 25
3.9 mm 25 mm 7.5 mm 3.1 mm
020639 22
3.9 mm 22 mm 7.5 mm 3.1 mm
020639 32
3.9 mm 32 mm 7.5 mm 3.1 mm
020642 16
4.2 mm 16 mm 8 mm 3.45 mm
020642 19
4.2 mm 19 mm 8 mm 3.45 mm
020642 22
4.2 mm 22 mm 8 mm 3.45 mm
020642 25
4.2 mm 25 mm 8 mm 3.45 mm
020648 19
4.8 mm 19 mm 9.5 mm 3.85 mm
020648 22
4.8 mm 22 mm 9.5 mm 3.85 mm
020648 25
4.8 mm 25 mm 9.5 mm 3.85 mm
020648 38
4.8 mm 38 mm 9.5 mm 3.85 mm
020648 32
4.8 mm 32 mm 9.5 mm 3.85 mm
020648 50
4.8 mm 50 mm 9.5 mm 3.85 mm
020648 45
4.8 mm 45 mm 9.5 mm 3.85 mm
020648 55
4.8 mm 55 mm 9.5 mm 3.85 mm
020655 16
5.5 mm 16 mm 10.8 mm 3.95 mm
020648 60
4.8 mm 60 mm 9.5 mm 3.85 mm
020655 22
5.5 mm 22 mm 10.8 mm 3.95 mm
020655 19
5.5 mm 19 mm 10.8 mm 3.95 mm
020655 32
5.5 mm 32 mm 10.8 mm 3.95 mm
020655 38
5.5 mm 38 mm 10.8 mm 3.95 mm
020655 45
5.5 mm 45 mm 10.8 mm 3.95 mm
100 pcs
020655 50
5.5 mm 50 mm 10.8 mm 3.95 mm
100 pcs
020655 60
5.5 mm 60 mm 10.8 mm 3.95 mm
100 pcs
020629 19
2.9 mm 19 mm 5.3 mm 2.6 mm
020642 13
4.2 mm 13 mm 8 mm 3.45 mm
020642 32
4.2 mm 32 mm 8 mm 3.45 mm
020648 16
4.8 mm 16 mm 9.5 mm 3.85 mm
020648 13
4.8 mm 13 mm 9.5 mm 3.85 mm
020655 25
5.5 mm 25 mm 10.8 mm 3.95 mm
020639 38
3.9 mm 38 mm 7.5 mm 3.1 mm
100 pcs
020642 45
4.2 mm 45 mm 8 mm 3.45 mm
100 pcs
020642 38
4.2 mm 38 mm 8 mm 3.45 mm
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
Drilling, threading, screwing-in — all in one step


Therefore considerably reduced time and effort



Precise bore diameter in each screw connection


  • Minimises thread tolerance

  • Always an optimal connection


Prevents installation errors



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion


Included: 1 bit

Notice

Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

4.2 mm and 4.8 mm diameter:


General construction permit Z-14.1-4


European Technical Approval ETA-10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.