Soldering gun assortment Turbojet

For detailed information, other images and documents, please select individual articles from the following table.

Soldering gun assortment Turbojet

5 pieces in system case 8.4.2

  • System dimensions: 8.4.2
  • Power rating: 2.2 kW
  • Working pressure: 2 bar
  • Gas consumption per hour: 165 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. System dimensions Power rating Working pressure Gas consumption per hour Quantity PU
price/PU
5964098490
8.4.2 2.2 kW 2 bar 165 g
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
Piezo ignition


Start/stop function for maximum safety and comfort



Bayonet quick-action fastener


Quick, tool-free torch replacement



Precise flame regulation


Fine adjustable valve allows precise flame regulation



Button lock for continuous operation



Works in all positions (including overhead)