PVC packing tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PVC packing tape

High degree of longitudinal tear resistance and lateral flexibility

  • Backing material: PVC film
  • Adhesive base: Natural rubber
  • Version: Embossed
  • Width: 50 mm
  • Length: 66 m
  • Thickness: 0.055 mm
  • Elongation at break: 70 %
  • Dynamic peel strength at 25 mm: 4.5 N
  • Moisture resistance: No
  • Min. processing temperature: 20 °C
  • Max. processing temperature: 30 °C
  • Min. temperature resistance: -20 °C
  • Max. temperature resistance: 80 °C
  • Shelf life from production: 6 Month
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Backing material Adhesive base Version Quantity PU
price/PU
0985050
Transparent PVC film Natural rubber Embossed
6 pcs
0985050001
Brown PVC film Natural rubber Embossed
6 pcs
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
  • Can be unrolled quietly

  • Protects against wet and damage

  • Slightly textured

  • High degree of adhesion