Segmented Grinding Disc For Stainless Steel Long-life
Segmented Grinding Disc For Stainless Steel Long-life - 1
Segmented Grinding Disc For Stainless Steel Long-life - 2
Segmented Grinding Disc For Stainless Steel Long-life - 3
Segmented Grinding Disc For Stainless Steel Long-life - 4

For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc For Stainless Steel Long-life

Segmented grinding disc with specially encased, grinding-active ceramic grain specifically designed for stainless steel and high-alloy steels

  • Drill hole: 22.23 mm
  • Version: Domed
  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Ceramic grain

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Grid size Max. rotation speed Drill hole Quantity PU
price/PU
0578430311
115 mm 120 13300 U/min(rpm) 22.23 mm
10 pcs
0578430314
115 mm 40 13300 U/min(rpm) 22.23 mm
10 pcs
0578430318
115 mm 80 13300 U/min(rpm) 22.23 mm
10 pcs
0578430321
125 mm 120 12200 U/min(rpm) 22.23 mm
10 pcs
0578430316
115 mm 60 13300 U/min(rpm) 22.23 mm
10 pcs
0578430326
125 mm 60 12200 U/min(rpm) 22.23 mm
10 pcs
0578430328
125 mm 80 12200 U/min(rpm) 22.23 mm
10 pcs
0578430324
125 mm 40 12200 U/min(rpm) 22.23 mm
10 pcs
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
For freehand grinding with electric or pneumatic angle grinders.



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)



Specially coated active grinding ceramic abrasive grain



Robust backing disc made from glass fabric



Compared to conventional flap discs:


  • Up to four times longer service life

  • Extremely high rate of material removal

  • Finer and more uniform surface quality


High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



For freehand grinding with electric or pneumatic angle grinders.



Clear and correct disc storage


Dry, at +20°C room temperature.

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).