Inflatable air cushion Amo bag
Inflatable air cushion Amo bag - 1
Inflatable air cushion Amo bag - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inflatable air cushion Amo bag

For rapid positioning and spacing when installing windows

  • Min./max. joint width: 3 x 50 mm
  • Load-bearing capacity (single direct): 100 kg
  • Material: Fibre-reinforced plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. joint width Load-bearing capacity (single direct) Material Quantity PU
price/PU
071567 80
3 x 50 mm 100 kg Fibre-reinforced plastic
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
Prevents scratches


Soft air cushion protects casing and frame



No wedges required


Amo bags can be reused again and again



Joints are clear


Immediately ready for completion with mountings and joint compound