Electronic safety transformer
Electronic safety transformer - 1
Electronic safety transformer - 2
Electronic safety transformer - 3
Electronic safety transformer - 4
Electronic safety transformer - 5
Electronic safety transformer - 6
Electronic safety transformer - 7
Electronic safety transformer - 8
Electronic safety transformer - 9
Electronic safety transformer - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electronic safety transformer

For 24-V LED lights

  • Min./max. frequency: 50 / 60 Hz
  • Output voltage: 24 V/DC
  • Connection type (primary): Euro plug
  • Connection type (secondary): Plug-in system LD2
  • Material of the housing: Plastic
  • Colour of housing: White
  • IP protection class: IP 20
  • Protection class: Protection class II/protective insulation

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. output power Number of connections Length Width Quantity PU
price/PU
0976500600
15 W 12 PCS 121 mm 45 mm
1 pcs
0976500601
30 W 12 PCS 151 mm 41 mm
1 pcs
0976500603
75 W 12 PCS 185 mm 60 mm
1 pcs
0976500604
5 W 6 PCS 58 mm 35 mm
1 pcs
0976504400
100 W 12 PCS 185 mm 60 mm
1 pcs
0976504401
150 W 12 PCS 180 mm 65.5 mm
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
Dimensions subject to change. Subject to technical changes!

Dimensions subject to change. Subject to technical changes!