ASSY 3.0 collated zinc-plated steel partial thread countersunk milled pocket AW

For detailed information, other images and documents, please select individual articles from the following table.

ASSY 3.0 collated zinc-plated steel partial thread countersunk milled pocket AW

  • Head type: Countersunk milling pocket head
  • Internal drive: AW20
  • Material: Steel
  • Surface: Zinc plated
  • Screw requiring approval: Yes
  • RoHS-compliant: Yes

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head access hole diameter Head diameter Quantity PU
price/PU
0163074025
4.0 mm 25 mm mm 7.9 mm
1000 pcs
0163074030
4.0 mm 30 mm mm 7.9 mm
1000 pcs
0163074035
4.0 mm 35 mm mm 7.9 mm
1000 pcs
0163074040
4.0 mm 40 mm mm 7.9 mm
1000 pcs
0163074045
4.0 mm 45 mm mm 7.9 mm
1000 pcs
0163074550
4.5 mm 50 mm mm 8.8 mm
1000 pcs
0163075060
5.0 mm 60 mm mm 9.5 mm
1000 pcs
0163075070
5.0 mm 70 mm mm 9.5 mm
1000 pcs
0163075080
5.0 mm 80 mm mm 9.5 mm
1000 pcs
0163074540
4.5 mm 40 mm 8.8 mm
1000 pcs
0163074560
4.5 mm 60 mm 8.8 mm
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
  • Steel

  • Blue galvanised

  • Partial thread

  • Countersunk milling head

  • AW drive
Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. We therefore recommend only using screws without optimised thread tips in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).

ETA-11/0190