Double open-end wrench assortment

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Double open-end wrench assortment

Metric

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Width across flats Quantity PU
price/PU
071330440
8 PCS 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm
1 pcs
071330441
10 PCS 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm
1 pcs
071330442
10 PCS 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 24 x 27 mm, 30 x 32 mm
1 pcs
071330443
12 PCS 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm
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
  • Standard: DIN 3110/ISO 1085

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, polished heads

  • Geometry: 15° head offset, strong heavy-duty heads