Branch connector non-detachable

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Branch connector non-detachable

For branch connections in any position required

  • Max. nominal voltage: 600 V/DC
  • Max. temperature conditions: 105 °C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Connection type Colour Max. nominal voltage Quantity PU
price/PU
0555562
4-6 mm² Yellow 600 V/DC
0555557
0.5-1.5 mm² Red 600 V/DC
0555564
1-2.5 mm² Blue 600 V/DC
05555621
Continuity 4.0 mm², branch 1.5 mm² Brown 600 V/DC
05555641
0.75-2.5 mm² White 600 V/DC
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
Simple to use


Only combination pliers required