Multi-purpose cleaner Liquid Green
Multi-purpose cleaner Liquid Green - 1
Multi-purpose cleaner Liquid Green - 2
Multi-purpose cleaner Liquid Green - 3
Multi-purpose cleaner Liquid Green - 4
Multi-purpose cleaner Liquid Green - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose cleaner Liquid Green

Powerful multi-purpose cleaner with great grease and resin dissolving capacity

  • Chemical basis: Anionic tenside
  • Smell/fragrance: Perfumed
  • Colour: Neon green
  • pH value: 8.3
  • Density: 1.011 g/cm³
  • Conditions for pH value: at 20°C
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Weight of content Chemical basis Quantity PU
price/PU
0893474
500 ml Hand spray 506 g Anionic tenside
08934745
5000 ml Canister 5063 g Anionic tenside
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
Extraordinary cleaning performance due to innovative combination of active agents


  • Grease, resin and other soiling are thoroughly and reliably removed

  • Long lasting

  • Saves time


Suitable for multi-purpose use


  • One product for a wide range of applications

  • Saves on space in the workshop and saves money


Gentle on materials


Does not attack paint, chrome, plastic, rubber or metal surfaces.



Contains no phosphates or organic solvents


  • Potential dangers are reduced with daily use

  • Reduces environmental pollution

  • Complies with local wastewater statutes

  • Non-hazardous in accordance with the German Hazardous Material Ordinance

  • Easy to use


Biodegradable in accordance with OECD302 B



Silicone and AOX-free

Notice

Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass. Do not let it dry out. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.