Shelf support
Shelf support - 1
Shelf support - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf support

With grooved pin for a very secure hold in the side of the cabinet

  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Drill diameter: 5 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Drill diameter Quantity PU
price/PU
0683311125
Die-cast zinc Nickel plated 5 mm
500 pcs
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
Material: Die-cast zinc, nickel-plated


  • High break resistance

  • High-quality surface


Large contact surface



Height ratio of central drill hole in cabinet side to bottom edge of the shelf = 6 mm


Compatible with shelf support 0683311124 and 0683311126

Specified dimensions not binding. Subject to technical changes!