Fixing anchor W-FA/S
Fixing anchor W-FA/S - 1
Fixing anchor W-FA/S - 2
Fixing anchor W-FA/S - 3
Fixing anchor W-FA/S - 4
Fixing anchor W-FA/S - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FA/S

Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 46 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) Quantity PU
price/PU
5932012105
M12 105 mm 10 / 65 / 90 mm 25 / 50 / 75 mm
25 pcs
5932016340
M16 340 mm 220 / 82 / 110 mm 238 / 64 / 95 mm
10 pcs
5932016130
M16 130 mm 10 / 82 / 110 mm 28 / 64 / 95 mm
20 pcs
5932006040
M6 40 mm 5 / 27 / 45 mm
100 pcs
5932006067
M6 67 mm 10 / 40 / 55 mm 20 / 30 / 45 mm
100 pcs
5932006097
M6 97 mm 40 / 40 / 55 mm 50 / 30 / 45 mm
100 pcs
5932006082
M6 82 mm 25 / 40 / 55 mm 35 / 30 / 45 mm
100 pcs
5932008075
M8 75 mm 10 / 44 / 65 mm 19 / 35 / 55 mm
100 pcs
5932008050
M8 50 mm 5 / 24 / 55 mm
100 pcs
5932008080
M8 80 mm 15 / 44 / 65 mm 24 / 35 / 55 mm
100 pcs
5932008090
M8 90 mm 25 / 44 / 65 mm 34 / 35 / 55 mm
100 pcs
5932008095
M8 95 mm 30 / 44 / 65 mm 39 / 35 / 55 mm
100 pcs
5932008110
M8 110 mm 45 / 44 / 65 mm 54 / 35 / 55 mm
100 pcs
5932008120
M8 120 mm 55 / 44 / 65 mm 64 / 35 / 55 mm
100 pcs
5932010085
M10 85 mm 10 / 48 / 70 mm 16 / 42 / 65 mm
50 pcs
5932010060
M10 60 mm 10 / 23 / 65 mm
5932010090
M10 90 mm 15 / 48 / 70 mm 21 / 42 / 65 mm
50 pcs
5932010095
M10 95 mm 20 / 48 / 70 mm 26 / 42 / 65 mm
50 pcs
5932010120
M10 120 mm 45 / 48 / 70 mm 51 / 42 / 65 mm
50 pcs
5932010105
M10 105 mm 30 / 48 / 70 mm 36 / 42 / 65 mm
50 pcs
5932010175
M10 175 mm 100 / 48 / 70 mm 106 / 42 / 65 mm
50 pcs
5932010215
M10 215 mm 140 / 48 / 70 mm 146 / 42 / 65 mm
25 pcs
5932010145
M10 145 mm 70 / 48 / 70 mm 76 / 42 / 65 mm
50 pcs
5932012075
M12 75 mm 5 / 40 / 75 mm
25 pcs
5932012110
M12 110 mm 15 / 65 / 90 mm 30 / 50 / 75 mm
25 pcs
5932012115
M12 115 mm 20 / 65 / 90 mm 35 / 50 / 75 mm
25 pcs
5932012125
M12 125 mm 30 / 65 / 90 mm 45 / 50 / 75 mm
5932012145
M12 145 mm 50 / 65 / 90 mm 65 / 50 / 75 mm
25 pcs
5932012160
M12 160 mm 65 / 65 / 90 mm 80 / 50 / 75 mm
25 pcs
5932012200
M12 200 mm 105 / 65 / 90 mm 120 / 50 / 75 mm
25 pcs
5932012180
M12 180 mm 85 / 65 / 90 mm 100 / 50 / 75 mm
25 pcs
5932012240
M12 240 mm 145 / 65 / 90 mm 160 / 50 / 75 mm
20 pcs
5932012220
M12 220 mm 125 / 65 / 90 mm 140 / 50 / 75 mm
25 pcs
5932012255
M12 255 mm 160 / 65 / 90 mm 175 / 50 / 75 mm
20 pcs
5932016115
M16 115 mm 13 / 64 / 110 mm
20 pcs
5932016150
M16 150 mm 30 / 82 / 110 mm 48 / 64 / 95 mm
20 pcs
5932016180
M16 180 mm 60 / 82 / 110 mm 78 / 64 / 95 mm
20 pcs
5932016200
M16 200 mm 80 / 82 / 110 mm 98 / 64 / 95 mm
10 pcs
5932016250
M16 250 mm 130 / 82 / 110 mm 148 / 64 / 95 mm
10 pcs
5932016220
M16 220 mm 100 / 82 / 110 mm 118 / 64 / 95 mm
10 pcs
5932020150
M20 150 mm 5 / 100 / 130 mm 27 / 78 / 110 mm
10 pcs
5932016320
M16 320 mm 200 / 82 / 110 mm 218 / 64 / 95 mm
10 pcs
5932016285
M16 285 mm 165 / 82 / 110 mm 183 / 64 / 95 mm
10 pcs
5932020180
M20 180 mm 35 / 100 / 130 mm 57 / 78 / 110 mm
10 pcs
5932020205
M20 205 mm 60 / 100 / 130 mm 82 / 78 / 110 mm
10 pcs
5932020240
M20 240 mm 95 / 100 / 130 mm 117 / 78 / 110 mm
10 pcs
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor

  • Two anchorage depths — wide range of applications
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)