Single-use cover fleece

For detailed information, other images and documents, please select individual articles from the following table.

Single-use cover fleece

Offers universal protection for flooring during painting and renovation work

  • Material: 60% cotton, 40% synthetic fibre
  • Colour: Grey flecked
  • Roll width: 1 m
  • Length of roll: 50 m
  • Coating weight per m²: 200 g
  • Product weight (per item): 190.56 g
  • Thickness: 1.7 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Roll width Length of roll Quantity PU
price/PU
0818050090
60% cotton, 40% synthetic fibre Grey flecked 1 m 50 m
50 pcs
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
Highly absorbent, film coating means that leaks do not penetrate downwards


  • Film prevents leaks from running and smearing

  • Dirt on shoes and clothing is not transferred to other areas.


Completely firm grip


due to non-slip film on the underside



Easy to lay out and cut



Environmentally friendly


Product is made from natural raw materials, making it easy to dispose of.

Notice

The product should be positioned with the side of the fleece that is covered with a film facing the floor.

We provide this advice based on our own tests and experience and to the best of our knowledge. Preliminary testing required! For further information, please refer to the technical data sheet.