Hose clamp Rapid
Hose clamp Rapid - 1
Hose clamp Rapid - 2
Hose clamp Rapid - 3
Hose clamp Rapid - 4
Hose clamp Rapid - 5
Hose clamp Rapid - 6
Hose clamp Rapid - 7

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp Rapid

With quick release fastener

  • Material of the clamp band: Stainless steel A2
  • Material of the housing: Stainless steel A2
  • Material of the screw: Steel
  • Surface of the screw: Zinc/nickel plating
  • Width of band: 14.3 mm
  • Drive type: Slot
  • Width across flats: 8 mm
  • Tightening torque: 5 Nm
  • RoHS-compliant: Yes

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Material of the clamp band Material of the housing Material of the screw Quantity PU
price/PU
0547316027
16-27 mm Stainless steel A2 Stainless steel A2 Steel
0547312022
12-22 mm Stainless steel A2 Stainless steel A2 Steel
0547320032
20-32 mm Stainless steel A2 Stainless steel A2 Steel
0547325040
25-40 mm Stainless steel A2 Stainless steel A2 Steel
0547330150
130-150 mm Stainless steel A2 Stainless steel A2 Steel
10 pcs
0547335050
35-50 mm Stainless steel A2 Stainless steel A2 Steel
25 pcs
0547340060
40-60 mm Stainless steel A2 Stainless steel A2 Steel
0547350170
150-170 mm Stainless steel A2 Stainless steel A2 Steel
10 pcs
0547360080
60-80 mm Stainless steel A2 Stainless steel A2 Steel
0547360180
160-180 mm Stainless steel A2 Stainless steel A2 Steel
0547370090
70-90 mm Stainless steel A2 Stainless steel A2 Steel
0547380100
80-100 mm Stainless steel A2 Stainless steel A2 Steel
0547390210
190-210 mm Stainless steel A2 Stainless steel A2 Steel
5 pcs
0547390110
90-110 mm Stainless steel A2 Stainless steel A2 Steel
10 pcs
0547310130
110-130 mm Stainless steel A2 Stainless steel A2 Steel
10 pcs
0547350070
50-70 mm Stainless steel A2 Stainless steel A2 Steel
0547300120
100-120 mm Stainless steel A2 Stainless steel A2 Steel
10 pcs
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
Quick-release fastener (from clamping range 25–40 mm)


Quick and easy pre-assembly thanks to "ratchet effect"



Strap perforation cover/turned-up edges


Prevents injury and hose damage



Long hexagonal bolt


Secure guide during assembly, even when out of view