3D hinge ∅ 16 mm
3D hinge ∅ 16 mm - 1
3D hinge ∅ 16 mm - 2
3D hinge ∅ 16 mm - 3
3D hinge ∅ 16 mm - 4
3D hinge ∅ 16 mm - 5
3D hinge ∅ 16 mm - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3D hinge ∅ 16 mm

Can be adjusted in three directions without dismounting, wedging or opening the door leaf.

  • Roll diameter: 16 mm
  • DIN direction: DIN R/L
  • Load capacity with 2 hinges: 50 kg
  • Load capacity with 3 hinges: 75 kg
  • Suitable for: Rebated wooden doors
  • Min. flashover strength: 15 mm
  • Lateral adjustment: +/- 4 mm
  • Height adjustment: + 4 mm
  • Depth adjustment: +/- 4 mm
  • Internal drive: IH4

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Roll diameter Quantity PU
price/PU
0686340245
Steel Zinc plated 16 mm
0686341240
Stainless steel Plain Matt 16 mm
0686340240
Steel Zinc plated yellow 16 mm
0686340246
Steel Zinc plated 16 mm
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
Only one tool required to adjust the hinge (hexagon socket 4 mm).

Notice
  • To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.

  • For soft woods like fir, pine, spruce etc. we recommend using a drill with a 6.8-mm diameter.

Specified dimensions not binding. Subject to technical changes!