The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ideal for mounting metal structures, stainless steel A4
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
Extremely flexible to use
Three anchoring depths (sizes 6 – 14) and a large variety of types
Fastening can be adjusted up to twice after installation
(Sizes 8 – 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (size 6–10), seismic performance category C1 (size 6–10)
ETA-16/0128 for multiple attachment
Concrete (size 6)
Hollow-core prestressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment size 6 – 10:
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 6–10)
Multiple attachment size 6:
For anchoring non-load-bearing systems in non-cracked and cracked concrete
For attachment in hollow-core pre-stressed concrete ceilings, size 6
Suitable for fastening
e.g. metal constructions, metal profiles, consoles, foot plates, supports, cable harnesses, pipelines, handrails
Can be used in concrete < C20/25 and compression-proof natural stone (without approval)
W-BS/A4 (A4 stainless steel) approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present