Door handle ST/A110
Door handle ST/A110 - 1
Door handle ST/A110 - 2
Door handle ST/A110 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Door handle ST/A110

  • Suitable for: Wooden doors, Plastic doors, Aluminium doors
  • Material: Stainless steel, AISI 304
  • Gloss level: Matt
  • Diameter: 30 mm
  • Diameter of the base: 25 mm
  • Height of the base: 45 mm
  • DIN direction: DIN R/L
  • Angle: 45 Degree

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Dimension between axes Distance from centre of base to handle end Suitable for Quantity PU
price/PU
0687845308
600 mm 400 mm 100 mm Wooden doors, Plastic doors, Aluminium doors
1 pcs
0687845306
500 mm 350 mm 75 mm Wooden doors, Plastic doors, Aluminium doors
1 pcs
0687845316
1000 mm 800 mm 100 mm Wooden doors, Plastic doors, Aluminium doors
1 pcs
0687845312
800 mm 600 mm 100 mm Wooden doors, Plastic doors, Aluminium doors
1 pcs
0687845304
400 mm 300 mm 50 mm Wooden doors, Plastic doors, Aluminium doors
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
End caps on rod pressed in and milled


No impairment of looks



Fastening is individual or in pairs.

Notice

Fastening sets and interior door fittings must be ordered separately.

Specified dimensions not binding. Subject to technical changes!