Vehicle line FLY
Vehicle line FLY - 1
Vehicle line FLY - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vehicle line FLY

Packaged goods

  • Min./max. temperature conditions: -40 to 70 °C

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Colour Outer diameter Min./max. temperature conditions Quantity PU
price/PU
0770111
6.0 mm² Black 4.7 mm -40 to 70 °C
25 m
077011100
6.0 mm² Blue 4.7 mm -40 to 70 °C
25 m
077011121
10.0 mm² Red 6.3 mm -40 to 70 °C
50 m
07701112
10.0 mm² Black 6.3 mm -40 to 70 °C
50 m
07701135
50 mm² Black 12 mm -40 to 70 °C
25 m
07701113
16 mm² Black 7 mm -40 to 70 °C
50 m
07701137
70 mm² Black 14.4 mm -40 to 70 °C
25 m
07701110
6.0 mm² Red 4.7 mm -40 to 70 °C
25 m
07701119
6.0 mm² Brown 4.7 mm -40 to 70 °C
25 m
0770112
25 mm² Black 8.9 mm -40 to 70 °C
25 m
0770113
35 mm² Black 10.2 mm -40 to 70 °C
25 m
0770111301
16 mm² Red 7 mm -40 to 70 °C
50 m
077011122
10.0 mm² Brown 6.3 mm -40 to 70 °C
50 m
0770113501
50 mm² Red 12 mm -40 to 70 °C
25 m
0770113701
70 mm² Red 14.4 mm -40 to 70 °C
25 m
0770112301
25 mm² Red 8.9 mm -40 to 70 °C
25 m
0770113301
35 mm² Red 10.2 mm -40 to 70 °C
25 m
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
  • Nominal voltage: U ~ = 50 V, U- = 60 V

  • PVC external sheath

  • Free of silicone, cadmium and lead

Complies with DIN/ISO 6722