Insulation anchor W-DD-N
Insulation anchor W-DD-N - 1
Insulation anchor W-DD-N - 2
Insulation anchor W-DD-N - 3
Insulation anchor W-DD-N - 4

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor W-DD-N

With steel nail, head Ø 60 mm. For attaching external composite thermal insulation systems.

  • Anchor diameter: 8 mm
  • Disc diameter: 60 mm
  • Material: PP - Polypropylene
  • Material of the nail: Steel

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Insulating-ma... Colour Anchor diameter Quantity PU
price/PU
5921308120
120 mm 80 mm Yellow 8 mm
200 pcs
5921308140
140 mm 100 mm Green 8 mm
200 pcs
5921308160
160 mm 120 mm White 8 mm
200 pcs
5921308180
180 mm 140 mm Orange 8 mm
200 pcs
5921308200
200 mm 160 mm Brown 8 mm
150 pcs
5921308220
220 mm 180 mm Blue 8 mm
100 pcs
5921308240
240 mm 200 mm Red 8 mm
100 pcs
5921308260
260 mm 220 mm Green 8 mm
100 pcs
5921308280
280 mm 240 mm White 8 mm
100 pcs
5921308300
300 mm 260 mm Grey 8 mm
100 pcs
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
  • Secure grip, even in difficult substrates thanks to long expansion zone

  • Patented hinge joint area for flush-mounted insertion

  • No thermal loss, steel nail protected against corrosion by special head seal

  • Higher static loads thanks to special nail with profiling

  • Pre-assembled – easy installation

  • Head surface allows mortar to grip and can be used as a plaster base

  • 3-part expansion zone for extra safety in many anchoring bases
Notice

Indicated insulation thickness includes a tolerance of 10 mm (e.g. for insulation adhesive). An existing layer of plaster may result in a reduced maximum insulation thickness in old buildings. The specific construction conditions should therefore always be taken into consideration.

ETA-12/0407 approval for multiple attachment of bonded external composite thermal insulation systems in concrete, solid and perforated brick