Screw clamp, malleable cast iron
Screw clamp, malleable cast iron - 1
Screw clamp, malleable cast iron - 2
Screw clamp, malleable cast iron - 3

For detailed information, other images and documents, please select individual articles from the following table.

Screw clamp, malleable cast iron

Flexible 2-component handle

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
0714673180
800 mm 120 mm 9 mm 9 mm
0714673116
160 mm 80 mm 25 mm 6 mm
0714673125
250 mm 120 mm 29 mm 9 mm
0714673120
200 mm 100 mm 27 mm 7 mm
0714673130
300 mm 120 mm 29 mm 9 mm
0714673160
600 mm 120 mm 29 mm 9 mm
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
  • Ergonomically sophisticated design

  • With soft casing that fits nicely in the hand for the toughest demands

  • With seam-free smooth cap

  • Integrated slip protection prevents the loosening and slipping of the clamp

  • Fixed and sliding bars reinforced with corrugations made of high-quality malleable iron, powder-coated

  • High-quality hollow profile rail as a reinforcement against torsional forces with 6x fluting