Ratchet combination wrench
Ratchet combination wrench - 1
Ratchet combination wrench - 2
Ratchet combination wrench - 3
Ratchet combination wrench - 4
Ratchet combination wrench - 5
Ratchet combination wrench - 6
Ratchet combination wrench - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench

Innovative wrench with ratchet function both on ring and open sides

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Thickness of jaw Width of jaws (outside) Ring thickness Quantity PU
price/PU
071425924
24 mm 9.8 mm 51.8 mm 14.5 mm
071425922
22 mm 8.8 mm 45.8 mm 13 mm
071425921
21 mm 8.8 mm 45.8 mm 13 mm
071425919
19 mm 11.2 mm 39.4 mm 8.3 mm
071425916
16 mm 9.9 mm 33 mm 6.9 mm
071425915
15 mm 9.4 mm 31 mm 6.6 mm
071425918
18 mm 10.7 mm 37.5 mm 7.8 mm
071425917
17 mm 10.3 mm 35.5 mm 7.3 mm
071425911
11 mm 7.7 mm 23.5 mm 5.1 mm
071425912
12 mm 8.2 mm 24.6 mm 5.3 mm
071425913
13 mm 8.6 mm 26.8 mm 5.9 mm
071425914
14 mm 9 mm 29 mm 6.3 mm
071425910
10 mm 7.3 mm 20.8 mm 4.8 mm
071425909
9 mm 6.9 mm 18.7 mm 4.3 mm
071425908
8 mm 6.5 mm 16.7 mm 4.1 mm
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
Safety data sheet
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
Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment



Standard: max. torque to DIN 899



Geometry: Straight ring end, jaw angle 15°


Simply turn the key to change the direction of rotation.



Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish