3-component TX screwdriver
3-component TX screwdriver - 1
3-component TX screwdriver - 2
3-component TX screwdriver - 3
3-component TX screwdriver - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3-component TX screwdriver

Flexible 3-component handle for perfect ergonomics, power transmission and operating comfort.

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle length/handle width Blade length in inches Quantity PU
price/PU
061320340
TX40 130 mm 114 / 38 mm 5 3/16 in
1 pcs
061320330
TX30 115 mm 106 / 35 mm 4 9/16 in
1 pcs
061320325
TX25 100 mm 106 / 35 mm 4 in
1 pcs
061320327
TX27 115 mm 106 / 35 mm 4 9/16 in
1 pcs
061320320
TX20 100 mm 96 / 31 mm 4 in
1 pcs
061320310
TX10 80 mm 83 / 27 mm 3 1/8 in
1 pcs
061320315
TX15 80 mm 96 / 31 mm 3 1/8 in
1 pcs
061320306
TX6 60 mm 73 / 20 mm 2 3/8 in
1 pcs
061320309
TX9 60 mm 83 / 27 mm 2 3/8 in
1 pcs
061320307
TX7 60 mm 73 / 20 mm 2 3/8 in
1 pcs
061320308
TX8 60 mm 83 / 27 mm 2 3/8 in
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
  • Blade: Round blade, brushed chromium-plated

  • Tip: TX socket, with Black Point tip

  • Würth colour coding system

  • Screw symbol printed on handle end for quick identification