All-steel screw clamp
All-steel screw clamp - 1
All-steel screw clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

All-steel screw clamp

2-component handle

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile width Profile thickness Quantity PU
price/PU
0714674230
300 mm 120 mm 22 mm 10.5 mm
0714674216
160 mm 80 mm 16 mm 7.5 mm
0714674220
200 mm 100 mm 19.5 mm 9.5 mm
0714674225
250 mm 120 mm 22 mm 10.5 mm
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
  • Ergonomically engineered design

  • Soft casing sits comfortably in the hand for heavy-duty requirements

  • Smooth, seamless cap

  • Hardened fixed bar and pressure plate

  • Sliding bar in forged, hardened steel for flexible and elastic clamping

  • Surface-coated spindle with trapezoidal thread