3/8 inch ratchet with lever reverse
3/8 inch ratchet with lever reverse - 1
3/8 inch ratchet with lever reverse - 2
3/8 inch ratchet with lever reverse - 3

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch ratchet with lever reverse

Robust ratchet with convenient ejector

  • Tip size: 3/8 inch
  • Length: 175 mm
  • Material: Steel
  • Material of the grip handle: 2-component plastic
  • Version: With 48 teeth
  • Surface: Chrome plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Material Material of the grip handle Quantity PU
price/PU
071203801
3/8 inch 175 mm Steel 2-component plastic
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
  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Fast, simple changeover from clockwise to anticlockwise rotation using lever

  • Safety catch with rapid ejection

  • Lowered, protected reverse lever and offset ratchet body for more hand clearance

  • Length 175 mm

  • Chrome-plated, 2-component handle

  • DIN 3122, ISO 3315