Multi-purpose grease I
Multi-purpose grease I - 1
Multi-purpose grease I - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose grease I

Universal lithium-saponified grease

  • Soap base: Lithium 12 hydroxystearate
  • Lubricant code: K2K-30
  • Min./max. temperature conditions: -30 to 130 °C
  • Colour: Yellow
  • NLGI grade/conditions: 2 / with DIN 51818
  • Base oil viscosity, kinematic/conditions: 110 mm²/s / at 40°C
  • Min. dripping point/conditions: 180 °C / in accordance with DIN ISO 2176
  • Min./max. worked penetration /conditions: 265-295 / in accordance with DIN ISO 2137
  • Corrosion protection period/category: Corrosion category 0
  • VKA welding load: 1800 N
  • Shelf life from production: 60 Month
  • Oil basis: Mineral oil
  • Lubricant system: Grease
  • Smell/fragrance: Characteristic
  • Density: 1 g/cm³
  • Density conditions: at 20°C
  • Conditions for viscosity of oil basis: at 40°C
  • Dripping point conditions: in accordance with DIN ISO 2176
  • Min. temperature conditions: -30 °C
  • Max. temperature conditions: 130 °C
  • Max. short-term temperature resistance: 130 °C
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • Conditions for NLGI grade: with DIN 51818
  • Corrosion protection period conditions: in accordance with DIN 51802, SKF Emcor test
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Resin-free: Yes
  • Silicone-free: Yes
  • Acid-free: Yes
  • AOX-free: Yes
  • Free from heavy metals: Yes
  • Chloric: No

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Container Soap base Lubricant code Quantity PU
price/PU
08938701
400 g Cartridge Lithium 12 hydroxystearate K2K-30
0893870101
400 g Cartridge Lube Shuttle Lithium 12 hydroxystearate K2K-30
0893870102
500 g Screwed cartridge Lithium 12 hydroxystearate K2K-30
0893870103
25 kg Pail Lithium 12 hydroxystearate K2K-30
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
  • Stable under heavy loads and resistant to oxidation

  • Forms an excellent seal to repel dust and dirt

  • Good adhesive properties

  • Silicone-free, acid-free, resin-free and AOX-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the Technical Data Sheet.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.