Hot-wire cutter SSG 285
Hot-wire cutter SSG 285 - 1
Hot-wire cutter SSG 285 - 2
Hot-wire cutter SSG 285 - 3
Hot-wire cutter SSG 285 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hot-wire cutter SSG 285

For rapid and clean cutting of polystyrene panels.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Power input: 200 W
  • Weight of machine: 12.2 kg
  • Cable length: 3 m
  • Max. mitre angle: 60 Degree
  • Max. cutting depth: 285 mm
  • Max. cutting length: 1270 mm
  • Version: In box
  • Wire diameter: 0.65 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Power input Weight of machine Quantity PU
price/PU
07011271
230 V/AC 50 Hz 200 W 12.2 kg
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
High application diversity


Can be used for a wide range of mitre and layered cuts.



Form-fit and straight cuts


Via two depth limiters.



Enlarged contact surface


1 m support rail with pivoting support extension reduces the risk of panels falling down when cutting.



Clean cuts


Automatic wire tensioner ensures rapid wire replacement and optimal wire tensioning.



Space-saving and safe application on scaffolding


Delivery includes rail bracket.

Notice

Open-ended wrench M5/6 and two transformer microfuses 10 A art. no. 0707127022 included in scope of delivery.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.