Multifunction spotter Spot 4500 SN2

For detailed information, other images and documents, please select individual articles from the following table.

Multifunction spotter Spot 4500 SN2

The ideal unit for dent removal work

  • Nominal voltage: 400 V/DC
  • Frequency: 50 Hz
  • Power rating: 5 kW
  • Conditions for power rating: at 100% action time
  • Power (welding): 20 kW
  • Main fuse: 16 A slow
  • IP protection class: IP 21
  • Secondary-current short circuit: 4.5 kA/AC/DC
  • Max. current: 0.63 kA/AC/DC
  • Length: 44 cm
  • Width: 14 cm
  • Height: 23 cm
  • Heat class: F
  • Cable cross section: 7.5 mm²
  • Number of phases: 1 PCS
  • Secondary voltage: 5.6 V/DC
  • Control current connection socket: XLR
  • Product weight (per item): 31000 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Power rating Conditions for power rating Quantity PU
price/PU
0691500270
400 V/DC 50 Hz 5 kW at 100% action time
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
  • Portable, 4500 amps, extremely versatile

  • Fast dent removal from outside with slide hammer puller

  • Allows welding of threaded bolts, T-pins, discs and corrugated wire

  • With carbon or copper electrodes, sheet steel can be drawn-in and smoothed

  • Large application range thanks to extra-long pistol cable

  • Virtually all accessory parts for dent-removal available on the market can be used with this device


Scope of delivery:


  • Multifunction dent-removing device

  • Cart with storage tray

  • Multifunction pistol with 2500-mm cable length

  • Earthing cable with terminal, 2500-mm cable length

  • For dent removal, spot welding, pulling in sheet metal

  • Range of accessories for dent removal

  • Slide hammer puller