Self-drilling façade construction screw with hexagon head and flange piasta®
Self-drilling façade construction screw with hexagon head and flange piasta<SUP>®</SUP> - 1
Self-drilling façade construction screw with hexagon head and flange piasta<SUP>®</SUP> - 2
Self-drilling façade construction screw with hexagon head and flange piasta<SUP>®</SUP> - 3
Self-drilling façade construction screw with hexagon head and flange piasta<SUP>®</SUP> - 4
Self-drilling façade construction screw with hexagon head and flange piasta<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling façade construction screw with hexagon head and flange piasta®

Made from bimetallic A2 stainless steel/hardened steel, Ruspert®-coated, with hexagon head similar to ISO 10666

  • Material: Bimetal
  • Surface: Flake zinc
  • RoHS-compliant: Yes
  • Drive type: Hexagon
  • Head type: Hexagon head

See product details

Available in 24 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height External drive Quantity PU
price/PU
0214814225
4.2 mm 25 mm 4 mm WS7
0214814232
4.2 mm 32 mm 4 mm WS7
500 pcs
0214814238
4.2 mm 38 mm 4 mm WS7
500 pcs
0214814825
4.8 mm 25 mm 5.4 mm WS8
500 pcs
0214814250
4.2 mm 50 mm 4 mm WS7
250 pcs
0214814832
4.8 mm 32 mm 5.4 mm WS8
500 pcs
0214814838
4.8 mm 38 mm 5.4 mm WS8
500 pcs
0214815525
5.5 mm 26 mm 5.4 mm WS8
500 pcs
0214814850
4.8 mm 50 mm 5.4 mm WS8
250 pcs
0214815550
5.5 mm 50 mm 5.4 mm WS8
250 pcs
0214815532
5.5 mm 32 mm 5.4 mm WS8
500 pcs
0214816310
6.3 mm 100 mm 6.8 mm WS3/8
50 pcs
0214816311
6.3 mm 115 mm 6.8 mm WS3/8
50 pcs
0214816313
6.3 mm 130 mm 6.8 mm WS3/8
50 pcs
0214816315
6.3 mm 150 mm 6.8 mm WS3/8
50 pcs
0214816317
6.3 mm 175 mm 6.8 mm WS3/8
50 pcs
0214816325
6.3 mm 27 mm 6.8 mm WS3/8
0214816332
6.3 mm 32 mm 6.8 mm WS3/8
250 pcs
0214816338
6.3 mm 38 mm 6.8 mm WS3/8
250 pcs
0214815538
5.5 mm 38 mm 5.4 mm WS8
250 pcs
0214816350
6.3 mm 50 mm 6.8 mm WS3/8
250 pcs
0214816360
6.3 mm 60 mm 6.8 mm WS3/8
100 pcs
0214816385
6.3 mm 85 mm 6.8 mm WS3/8
50 pcs
0214816370
6.3 mm 70 mm 6.8 mm WS3/8
100 pcs
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
  • Hexagon head with collar

  • Drilling, thread moulding and screw insertion in a single operation

  • ZEBRA piasta allows you to work faster than any other twist drill. Assembly costs are reduced by at least 50%

  • Hexagon head for universal use


For screw connections in longitudinal joints


in profiled sheet steel



Direct screw connection of


steel profiles onto steel sub-structures

Notice

Galvanized drilling screws may only be used where dampness is not to be expected.


For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Proof of PerformanceFor ∅ 4.8 mm
  • General construction permit Z-14.1-537

  • European Technical Approval ETA 10/0184