Hammer drill bit cassette SDS-plus Duo-S Vario
Hammer drill bit cassette SDS-plus Duo-S Vario  - 1
Hammer drill bit cassette SDS-plus Duo-S Vario  - 2
Hammer drill bit cassette SDS-plus Duo-S Vario  - 3
Hammer drill bit cassette SDS-plus Duo-S Vario  - 4
Hammer drill bit cassette SDS-plus Duo-S Vario  - 5
Hammer drill bit cassette SDS-plus Duo-S Vario  - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit cassette SDS-plus Duo-S Vario

7 pieces. Solid hammer drill bit with aggressive 2-cutter head, lathe centre and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

  • Number of pieces in assortment/set: 7 PCS
  • Tool holding device: Suitable for SDS-plus

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Tool holding device Quantity PU
price/PU
0648550001
7 PCS Suitable for SDS-plus
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
Noticeably quicker drilling


Optimised tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


By means of special self-centring tip.



Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage.


  • Reduced friction

  • Higher stability

  • Maximum transmission of impact energy
Notice

Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system.


Caution: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Iron reinforcements may only be drilled through with permission from a structural engineer.