Packfix packaging film

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Packfix packaging film

For fast packing without cutting or adhesive residues

  • Material: PE - Polyethylene
  • Conditions for pressing pressure: with eight wrappings
  • Max. temperature resistance: 50 °C
  • Chemical resistance: Application-dependent, query required
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: dry storage area, 20°C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Length Foil thickness Quantity PU
price/PU
09929002
Transparent 500 mm 270 m 20 µm
6 pcs
09929001
Transparent 100 mm 150 m 23 µm
10 pcs
0992900220
Black 500 mm 270 m 20 µm
6 pcs
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
No adhesive residues


No adhesive residues are left behind when the film is removed from the product.



Good moulding capability


Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.



Quick to tear off


The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.



Recyclable PE film

Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.