Screw-on lock MS 5000

For detailed information, other images and documents, please select individual articles from the following table.

Screw-on lock MS 5000

Combination option of turning knob and interchangeable core

  • Type of assembly: Screw-on
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Combination system: Yes
  • Cylinder diameter: 18 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Backset Suitable for door thickness Cylinder length Version Quantity PU
price/PU
0683532301
20 mm 19 mm 20 mm Left/right
1 pcs
0683532303
20 mm 25 mm 26 mm Left/right
1 pcs
0683532309
25 mm 19 mm 20 mm Left/right
1 pcs
0683532310
25 mm 19 mm 26 mm Drawer
1 pcs
0683532311
25 mm 25 mm 29 mm Left/right
1 pcs
0683532312
25 mm 25 mm 20 mm Drawer
1 pcs
0683532317
30 mm 19 mm 20 mm Left/right
1 pcs
0683532331
25 mm 19 mm 20 mm Left/right
20 pcs
0683532332
25 mm 19 mm 20 mm Drawer
20 pcs
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!