ORSY®BULL drawer box Series 5
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 1
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 2
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 3
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 4
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 5
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 6
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 7
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 8
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 9
ORSY<SUP>®</SUP>BULL drawer box Series 5 - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL drawer box Series 5

Ideal for your tools and small parts. Arrangement possible with partition elements and system inserts. Drawers are available with central locking and individual latch.

  • Load capacity of drawer: 25 kg
  • Number of keys: 2 PCS

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x depth x height (external dimension) Number of drawers Drawer design Contents Quantity PU
price/PU
0962330041
592 x 390 x 203 mm 2 PCS 2 drawers, W 480 x D 335 x H 62 mm 20 l
1 pcs
0962330044
592 x 390 x 400 mm 4 PCS 3 drawers, W 480 x D 335 x H 62 mm, 1 drawer, W 480 x D 335 x H 125 mm 50 l
1 pcs
0962330042
592 x 390 x 400 mm 5 PCS 5 drawers, W 480 x D 335 x H 62 mm 50 l
1 pcs
0962330043
592 x 390 x 400 mm 3 PCS 1 drawer, W 480 x D 335 x H 62 mm, 2 drawers, W 480 x D 335 x H 125 mm 50 l
1 pcs
0962330040
592 x 390 x 203 mm 1 PCS 1 drawer, W 480 x D 335 x H 125 mm 20 l
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Every box is fitted with a lock to prevent access to the contents.