Crimp cable lug, butt connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, butt connector

PVC insulated

  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Copper
  • Surface: Tin plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Length Max. nominal voltage Quantity PU
price/PU
05589262
1.5-2.5 mm² Blue 25 mm 600 V/AC
05589274
4-6 mm² Yellow 27 mm 600 V/AC
05589251
0.5-1 mm² Red 25 mm 600 V/AC
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).