Blade receptacle

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Blade receptacle

  • Version: Unsealed
  • Material: Brass

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Nominal size of flat plug/push connector/blade connector Number of locking lugs Retaining-lug diameter Quantity PU
price/PU
0558929
1.5-2.5 mm² 6.3 x 0.8 mm 1.4 mm
05589917
1.5-2.5 mm² 6.3 x 0.8 mm 1 PCS 1.6 mm
100 pcs
05589919
0.5-1.0 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05589926
4.0-6.0 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05589925
1.5-2.5 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05589928
1.5-2.5 mm² 6.3 x 0.8 mm 1 PCS 1.6 mm
100 pcs
05589962
4.0-6.0 mm² 6.3 x 0.8 mm 1 PCS 1.6 mm
100 pcs
055845040
1.5-2.5 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05585040
0.5-1.0 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05585047
4.0-6.0 mm² 6.3 x 0.8 mm 1.4 mm
100 pcs
05585312
1.5-2.5 mm² 4.8 x 0.8 mm 1.3 mm
100 pcs
05585266
4.0-6.0 mm² 9.5 x 1.2 mm 1.6 mm
50 pcs
05586032
1.5-2.5 mm² 6.3 x 0.8 mm 1 PCS 1.4 mm
05589921
1.5-2.5 mm² 4.8 x 0.5 mm 1.3 mm
100 pcs
05589916
0.5-1.0 mm² 6.3 x 0.8 mm 1 PCS
100 pcs
05589922
0.5-1.0 mm² 2.8 x 0.5 mm
100 pcs
05589923
0.5-1.0 mm² 2.8 x 0.8 mm
100 pcs
05589955
0.5-1.0 mm² 2.8 x 0.5 mm 1 PCS
100 pcs
05585029
0.5-1.0 mm² 2.8 x 0.5 mm
100 pcs
05585020
0.5-1.5 mm² 7.7 x 0.8 mm 1 PCS
50 pcs
05586010
0.5-1.0 mm² 2.8 x 0.5 mm 1 PCS
05586312
1.5-2.5 mm² 4.8 x 0.8 mm 1 PCS
100 pcs
055899245
0.5-1.0 mm² 6.3 x 0.8 mm 1 PCS
100 pcs
05585267
4.0-6.0 mm² 9.5 x 1.2 mm 1 PCS
50 pcs
055860321
1.0-1.5 mm² 2.8 x 0.5 mm 1 PCS
100 pcs