Tyre changing tool set
Tyre changing tool set - 1
Tyre changing tool set - 2
Tyre changing tool set - 3
Tyre changing tool set - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tyre changing tool set

6 pieces. Equipped with a pneumatic impact screwdriver, matching plug-in nipple, a torque wrench and an impact socket wrench set in sizes 17/19/21.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Art.-no. Quantity PU
price/PU
0988043367
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
DSS 1/2" compact pneumatic impact screwdriver


  • Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio

  • Recommended max. bolt size: M16

  • Working torque max. 678 Nm

  • Loosening torque max. 1100 Nm


Plug-in nipple S2000AG


  • With male thread

  • High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar


1/2-inch torque wrench


  • With mushroom head bidirectional square drive, ball locking device and 40 – 200 Nm micrometer scale

  • Classified according to DIN EN ISO 6789:2003 type II class A with factory certificate

  • Locked and unlocked with safety lock

  • Easy-to-read double scale in Nm and lbf/ft, protected under a magnifying safety window


1/2-inch impact socket wrench insert power set


3-piece set comprising impact socket wrench inserts in sizes 17/19/21 with integral reinforcement ring for a longer service life