Slotted screwdriver
Slotted screwdriver - 1
Slotted screwdriver - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver

Round blade

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Blade length Handle length/handle width Quantity PU
price/PU
061323174
0,8 x 4 mm 100 mm 83 / 27 mm
1 pcs
0613231755
1,0 x 5,5 mm 150 mm 96 / 31 mm
1 pcs
0613231725
0,4 x 2,5 mm 75 mm 73 / 20 mm
1 pcs
0613231735
0,6 x 3,5 mm 100 mm 83 / 27 mm
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
  • Blade: Matt chrome-plated

  • Tip: DIN 5264-A, ISO 2380, Black Point

  • Standard: SMS SS 2830, DIN 5265