Mould remover

For detailed information, other images and documents, please select individual articles from the following table.

Mould remover

For quick and thorough removal of mould, green coverings, mildew spots, bacteria and algae

  • Chemical basis: Sodium hypochlorite
  • Colour: Transparent, yellowish
  • Smell/fragrance: Chlorine
  • Viscosity/consistency: Liquid
  • Min. processing temperature: 5 °C
  • Density: 1.1 g/cm³
  • Density conditions: at 20°C
  • pH value: 12.5
  • Max. application quantity in volume/area: 100 ml/m²
  • Min. application quantity in volume/area: 50 ml/m²
  • Silicone-free: Yes
  • AOX-free: Yes
  • Contents: 1 l
  • Weight of content: 1100 g
  • Shelf life from production: 60 Month
  • Conditions to maintain shelf life from production: cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Viscosity/con... Quantity PU
price/PU
0890970
Sodium hypochlorite Transparent, yellowish Chlorine Liquid
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
Quick


Immediate and sustained action of active chlorine



Hygienic


Disinfectant action



Lasting


Removes mould permanently and works as preventative measure



Many applications


Suitable for indoor and outdoor use

Notice

Do not use in combination with other products, as dangerous gases may be released. A slight chlorine odour is released during application. Due to the bleaching effect of active chlorine, sensitive and coloured surfaces (e.g. wallpaper, carpets, textiles, wood and metal) may lose their colour on the surface.



Take care when using biocidal products. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.